Bohlmann 96" One-Piece Massive Commercial Flat Bench, Gray Limestone
Write a Review
|
Questions & Answers (0)
Product Description
Bohlmann offers a complete line of durable, naturally beautiful, pre-cast concrete benches for all your outdoor seating needs. The pre-cast concrete construction makes them easy to clean and virtually maintenance free. This concrete bench has decorative grooves that give the effect of heavy wood slats. With an angled seat and backrest, this seating comfortably fits the body's contour. This style is especially popular as a park bench and as an attractive site furnishing in commercial and residential developments.
PRICE
$1,669.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 24 in |
| Height | 16 in |
| Weight | 1700 lbs |
| Seat Length | 96 in |
| Seat Width | 24 in |
| Seat Height | 16 in |
Product Details
| Assembly Required | No |
| Type | Flat Bench |
| Frame Color Family | Gray Limestone |
| Color | Gray Limestone |
| Finish Type | Polished |
| Material | Concrete |
| Frame Material | Concrete |
| Arm Type | Armless |
| Manufacturers Part Number | MMB-96-GRY |
| Mounting Style | Surface |
| Brand | Bohlmann |