Bohlmann 96" One-Piece Massive Commercial Flat Bench, Red Quartzite
Write a Review
|
Questions & Answers (0)
Product Description
Bohlmann offers a complete line of durable, naturally beautiful, pre-cast concrete benches for all your outdoor seating needs. The pre-cast concrete construction makes them easy to clean and virtually maintenance free. This style is a favorite among the homeowners. Its beveled edges and angled seat and backrest, make it exceptionally comfortable.
PRICE
$1,669.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 24 in |
| Height | 16 in |
| Weight | 1700 lbs |
| Seat Length | 96 in |
| Seat Width | 24 in |
| Seat Height | 16 in |
Product Details
| Assembly Required | No |
| Type | Flat Bench |
| Frame Color Family | Red Quartzite |
| Color | Red Quartzite |
| Finish Type | Polished |
| Material | Concrete |
| Frame Material | Concrete |
| Arm Type | Armless |
| Manufacturers Part Number | MMB-96-RED |
| Mounting Style | Surface |
| Brand | Bohlmann |