Clearance
x

Take 15% off your entire order!

Offer applied at checkout

RWM Casters 96 Series 8" Urethane on Iron Wheel Rigid Caster - 95-UIR-0830-R

Shown with Gray Wheel

RWM Casters 96 Series 8" Urethane on Iron Wheel Rigid Caster - 95-UIR-0830-R

Item #: WBB1103180

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$407.27 up to 36% OFF

Price: $261.95

Save $13.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RWM Casters 96 Series 10" x 3" Urethane on Iron Wheel Rigid Caster - 95-UIR-1030-R

RWM Casters 96 Series 10" x 3" Urethane on Iron Wheel Rigid Caster - 95-UIR-1030-R

RWM Casters VersaTrac® 3" Urethane Polypropylene Swivel Caster with Total Lock Brake

RWM Casters VersaTrac® 3" Urethane Polypropylene Swivel Caster with Total Lock Brake

RWM Casters 5" x 1-1/4" Performance TPR Wheel with Ball Bearing for 3/8" Axle - RPB-0512-06

RWM Casters 5" x 1-1/4" Performance TPR Wheel with Ball Bearing for 3/8" Axle - RPB-0512-06

RWM Casters 75 Series 6" x 2-1/2" Forged Steel Wheel Swivel Caster - 75-FSR-0625-S

RWM Casters 75 Series 6" x 2-1/2" Forged Steel Wheel Swivel Caster - 75-FSR-0625-S

RWM Casters 75 Series 8" x 3" Durastan Wheel Swivel Caster - 75-DUR-0830-S

RWM Casters 75 Series 8" x 3" Durastan Wheel Swivel Caster - 75-DUR-0830-S

RWM Casters 75 Series 6" x 2-1/2" Forged Steel Wheel Rigid Caster - 75-FSR-0625-R

RWM Casters 75 Series 6" x 2-1/2" Forged Steel Wheel Rigid Caster - 75-FSR-0625-R

RWM Casters 75 Series 6" x 3" Durastan Wheel Swivel Caster - 75-DUR-0630-S

RWM Casters 75 Series 6" x 3" Durastan Wheel Swivel Caster - 75-DUR-0630-S

RWM Casters 76 Series 10" Omega Wheel Swivel Caster - 76-UOT-1030-S

RWM Casters 76 Series 10" Omega Wheel Swivel Caster - 76-UOT-1030-S

RWM Casters 76 Series 10" Omega Wheel Rigid Caster - 76-UOT-1030-R

RWM Casters 76 Series 10" Omega Wheel Rigid Caster - 76-UOT-1030-R

RWM Casters 76 Series 8" Forged Steel Wheel Swivel Caster - 76-FST-0830-S

RWM Casters 76 Series 8" Forged Steel Wheel Swivel Caster - 76-FST-0830-S

RWM Casters 6" Urethane Swivel Caster on Iron Wheel with Demountable Swivel Lock - 75-UIR-0630-S-DSL

RWM Casters 6" Urethane Swivel Caster on Iron Wheel with Demountable Swivel Lock - 75-UIR-0630-S-DSL

RWM Casters 75 Series 6" Urethane on Iron Wheel Swivel Caster - 75-UIR-0630-S

RWM Casters 75 Series 6" Urethane on Iron Wheel Swivel Caster - 75-UIR-0630-S

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Colson® 4 Series Rigid Plate Caster 4.06108.8P5.EN - Solid Elastomer 6" Dia. 1100 Lb.

Colson® 4 Series Rigid Plate Caster 4.06108.8P5.EN - Solid Elastomer 6" Dia. 1100 Lb.

RWM Casters 96 Series 8" Urethane on Iron Wheel - Rigid Caster

RWM's 95 Series caster features the patented Kingpinless™ caster design. This is the design that RWM patented, and that has proven itself to be the best solution for demanding applications. This is the caster design that all others are now copying because it is simply unmatched in extending service life, reducing all possible causes for caster failure. The 95 Series offers a capacity up to 20,000 pounds with a wide variety of heavy duty wheels to maximize capacity.

Weights & Dimensions

  • Wheel Diameter 8 in
  • Width 3 in
  • Wheel Diameter Range 7 to 8 in
  • Bolt Spacing 4-1/2 x 6 in
  • Plate Size 7-1/2 x 6-1/4 in
  • Weight Capacity 2500 lbs
  • Height 10-1/2 in
  • Mounting Bolt Hole Diameter 1/2 in
  • Weight 26 lbs
  • Plate Length Range 7.1 to 11 in
  • Plate Width Range 5.5 to 8.5 in

Product Details

  • Caster Index Rigid Plate Casters
  • Assembly Required Assembled
  • Wheel Material Urethane on Iron
  • Brand RWM Casters
  • Package Quantity 1
  • Bearing Type Roller Straight
  • Series 95
  • Warranty 1 yr
  • Caster Type Rigid
  • Manufacturers Part Number 95-UIR-0830-R
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters 96 Series 8" Urethane on Iron Wheel Rigid Caster - 95-UIR-0830-R

RWM Casters 96 Series 8" Urethane on Iron Wheel Rigid Caster - 95-UIR-0830-R

Item #: WBB1103180

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant