Take 15% off your entire order!

Offer applied at checkout

RWM Casters 96 Series 6" Nylatron® HD Wheel Rigid Caster - 95-NYB-0630-R

Shown with Gray Wheel

RWM Casters 96 Series 6" Nylatron® HD Wheel Rigid Caster - 95-NYB-0630-R

Item #: WBB1103143

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$412.35 up to 24% OFF

Price: $312.95

Save $15.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RWM Casters 96 Series 6" Nylatron® HD Wheel - Rigid Caster

RWM's 95 Series caster features the patented Kingpinless™ caster design. This is the design that RWM patented, and that has proven itself to be the best solution for demanding applications. This is the caster design that all others are now copying because it is simply unmatched in extending service life, reducing all possible causes for caster failure. The 95 Series offers a capacity up to 20,000 pounds with a wide variety of heavy duty wheels to maximize capacity.

  • WIDTH INCHES 3
  • HEIGHT INCHES 8-1/2
  • CAPACITY LBS 10,000
  • COLOR FINISH Dark Blue Rig, Black Wheel
  • ASSEMBLY Assembled
  • BEARING TYPE Ball
  • BOLT SPACING INCHES 4-1/2" x 6"
  • BRAKE TYPE --
  • BRAND RWM Casters
  • CASTER TYPE Rigid Plate
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER 95-NYB-0630-R
  • MOUNTING BOLT HOLE DIAMETER INCHES 1/2
  • PACKAGE QUANTITY 1
  • PLATE SIZE 7-1/2" x 6-1/4"
  • SERIES 95
  • STYLE --
  • WEIGHT LBS 18
  • WHEEL CONSTRUCTION Nylatron
  • WHEEL DIAMETER INCHES 6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters 96 Series 6" Nylatron® HD Wheel Rigid Caster - 95-NYB-0630-R

RWM Casters 96 Series 6" Nylatron® HD Wheel Rigid Caster - 95-NYB-0630-R

Item #: WBB1103143

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant