Global Industrial Cantilever Upper Steel Shelf For Bench Uprights - 96"W x 12"D - Tan
Global Industrial
Model # :WB249195TN
Global Industrial Steel Upper Shelf, 96"W x 12"D, Tan
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$195.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 12 in |
| Weight Capacity | 100 lbs |
| Weight | 22 lbs |
Product Details
| Assembly Required | No |
| Type | Upper Shelf |
| Material | Steel |
| Color | Tan |
| Manufacturers Part Number | 249195TN |
| Brand | Global Industrial |