Customize your packaging workbench by adding this lower packaging shelf. It measures 31"D with 4 carton dividers and a 5"H storage shelf. Or remove the dividers and use the lower shelf for storage. Durable blue powder coat finish. Assembles easily. Used only with 36" deep benches.
Global Industrial
Model # :WB412436
Global Industrial Steel Lower Shelf w/Dividers 60"W x 31"D, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$299.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 31 in |
| Weight Capacity | 1000 lbs |
| Fits Bench Width | 60"W x 36"D in |
Product Details
| Assembly Required | Yes |
| Type | Lower Shelf Kit |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | 412436 |
| For Use With | 60"W x 36"D Workbench |
| Brand | Global Industrial |