Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB254755B

Global Industrial™ 254755B Workbench Power Riser W/ 6 Outlets, 96"W x 15"D, Gray

Product Description
This power riser comes prewired and ready to use. It requires no electrician. It includes six outlets with circuit breaker, pilot light, removable 9-1/2' cord and plug. It offers a power supply of 15A, 115V.

PRICE
$279.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth15 in
Height18 in
Weight Capacity100 lbs
Weight54 lbs

Product Details

Assembly RequiredYes
TypePower Riser
ColorGray
StylePower Riser
MaterialSteel
DescriptionPower Riser
Manufacturers Part Number254755B
Number of Outlets6
BrandGlobal Industrial

Compliance & Certifications

CertificationscETL, ETL