Global Industrial
Model # :WB319356
Global Industrial Pigeon Hole Riser, 36"W x 9"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The 6-pigeonhole compartment riser shelf provides added work space to Global Industrial 36"W Shop Desks. It conveniently stores paper, magazines, binders and other literature or supplies. The riser shelf easily attaches to work surface. It is made of durable steel with powder coat finish. The riser includes 8 small pigeonhole compartments and allows a full width store compartment on bottom.
PRICE
$189.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 9 in |
| Height | 11 in |
Product Details
| Assembly Required | No |
| Type | Riser |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 319356 |
| Brand | Global Industrial |