Global Industrial
Model # :WB318895
Global Industrial 96 x 30 Pedestal Workbench - 4 Drawers & Open Leg, Maple Square Edge Gray
Write a Review
|
Questions & Answers (0)
Product Description
✓ Square-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Open-leg, pedestal-style base with drawers
PREMIUM PEDESTAL WORKBENCHES
96" W x 30" D Pedestal Workbench W/ 4 Drawers & Open Leg, Maple Butcher Block Square Edge Gray
These open leg workbenches are made of a steel base construction with a maple butcher block square edge top for long lasting durability. Workbench provides 4 drawers for storage convenience. Maple butcher block square edge top adds easy maintenance in working environments. Available color is Gray.
✓ High weight capacity to handle most projects and tasks
✓ Open-leg, pedestal-style base with drawers
PREMIUM PEDESTAL WORKBENCHES
96" W x 30" D Pedestal Workbench W/ 4 Drawers & Open Leg, Maple Butcher Block Square Edge Gray
These open leg workbenches are made of a steel base construction with a maple butcher block square edge top for long lasting durability. Workbench provides 4 drawers for storage convenience. Maple butcher block square edge top adds easy maintenance in working environments. Available color is Gray.
PRICE
$995.00
1
1
Backordered, expected around 11/10/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 30 in |
| Height | 33-3/4 in |
| Weight Capacity | 4000 lbs |
| Nominal Height | 34 in |
Product Details
| Assembly Required | Yes |
| Type | Single Pedestal Workbench |
| Color | Gray |
| Number of Drawers | 4 |
| Configuration | 4 Drawer / Open Leg |
| Edge Type | Square |
| Leg Style | Pedestal Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 318895 |
| Top Material | Maple Butcher Block |
| Brand | Global Industrial |