Global Industrial
Model # :WB607968
Global Industrial 96 x 30 Production Workbench - Maple Square Edge Top, 2 Cabinet, 1 Leg, Gray
Write a Review
|
Questions & Answers (0)
Product Description
96"W x 30"D Production Workbench - Maple Butcher Block Square Edge Top, 2 Cabinet, 1 Leg, Gray
These extra long workbenches are built with durability in mind. Bench pedestals are 15-3/4"W x 20"D x 32"H. Maple Butcher Block - kiln dried 1-3/4" thick hardwood, mineral oil sealed. Double electrical knockouts on legs. Workbench includes (1) 96"W top, (2) cabinets and (1) leg frame.
These extra long workbenches are built with durability in mind. Bench pedestals are 15-3/4"W x 20"D x 32"H. Maple Butcher Block - kiln dried 1-3/4" thick hardwood, mineral oil sealed. Double electrical knockouts on legs. Workbench includes (1) 96"W top, (2) cabinets and (1) leg frame.
PRICE
$1,074.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 30 in |
| Height | 35-1/2 in |
| Weight Capacity | 5000 lbs |
Product Details
| Assembly Required | Yes |
| Type | Double Pedestal Workbench |
| Color | Gray |
| Configuration | Cabinet / Cabinet / Open Leg |
| Edge Type | Square |
| Leg Style | Pedestal Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | 607968 |
| Number of Cabinets | 2 |
| Top Material | Maple Butcher Block |
| Brand | Global Industrial |