Global Industrial
Model # :WB607998
Global Industrial 96 x 30 Production Workbench, Shop Square Edge Top, 2 Cabinet, 4 Drawer Gray
|
Questions & Answers (0)
Product Description
96"W x 30"D Production Workbench - Shop Square Edge Top, 2 Cabinet, 4 Drawer Gray
These extra long workbenches are built with durability in mind. Bench pedestals are 15-3/4"W x 20"D x 32"H featuring full length aluminum drawer pulls and smooth gliding nylon rollers. Inside drawer dimension are 13"W x 17-3/4"D x 5-1/2"H. Tempcore - 1-1/2" thick, 3/16" high grade hardboard on two sides w/45 lb. density particleboard core. Workbench includes (1) 96"W top, (2) cabinets and (4) drawers.
These extra long workbenches are built with durability in mind. Bench pedestals are 15-3/4"W x 20"D x 32"H featuring full length aluminum drawer pulls and smooth gliding nylon rollers. Inside drawer dimension are 13"W x 17-3/4"D x 5-1/2"H. Tempcore - 1-1/2" thick, 3/16" high grade hardboard on two sides w/45 lb. density particleboard core. Workbench includes (1) 96"W top, (2) cabinets and (4) drawers.
PRICE
$1,176.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 30 in |
| Height | 35-1/2 in |
| Weight Capacity | 6000 lbs |
Product Details
| Assembly Required | Yes |
| Type | Triple Pedestal Workbench |
| Color | Gray |
| Number of Drawers | 4 |
| Configuration | Cabinet / Cabinet / 4 Drawer |
| Edge Type | Square |
| Leg Style | Pedestal Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | 607998 |
| Number of Cabinets | 2 |
| Top Material | Shop Top |
| Brand | Global Industrial |