Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB318902BL

Global Industrial™ 96 x 36 Adjustable Height Workbench Square Tube Leg - Birch Square Edge Blue

Product Description
Long lasting, high quality industrial workbench comes standard with rugged 2" square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2" increments, and come with mounting hardware to attach to the bench top. These workbenches are tested to 5000 lb. capacity. Weight should be evenly distributed. 1-1/2" thick kiln-dried birch top with mineral oil protectant and standard square edge. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 96"W x 36"D. Powder coat finish. Quick and easy assembly. 1 year limited warranty.

Global Brand is hot ironed onto bench edge.

PRICE
$799.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth36 in
Height29-13/16 - 41-11/16 in
Weight Capacity5000 lbs
Top Thickness1-1/2 in
Nominal Height30 - 42 in
Leg Height30 to 42 in

Product Details

Assembly RequiredYes
PowerNo
TypeExtra Long Assembly Workbench
ColorBlue
Adjustment TypeBolted Leg
StyleBench without Power Apron
Duty RatingHeavy Duty
Edge TypeSquare
Leg StyleSquare Tubular Leg
Mobile or StationaryStationary
MaterialSteel
Construction TypeUnassembled
Leg TypeAdjustable
Manufacturers Part Number318902BL
Top MaterialBirch Butcher Block
BrandGlobal Industrial