United Visual Products 96"W x 36"H Sliding Glass Door Letter Board with Satin Radius Frame
Write a Review
|
Questions & Answers (0)
Product Description
United Visual Products 96"W x 36"H Sliding Glass Door Letter Board with Satin Radius Frame
This Sliding Glass Door Letterboard is used to write up messages for customers and employees. Black felt letterboard interior. Tempered glass sliding doors. Secured with ratchet lock (two keys included. 3/4" Helvetica letter and number set included. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 3-1/8" depth. Includes 2 doors. Black interior, Satin frame finish. 96"W x 36"H overall.
This Sliding Glass Door Letterboard is used to write up messages for customers and employees. Black felt letterboard interior. Tempered glass sliding doors. Secured with ratchet lock (two keys included. 3/4" Helvetica letter and number set included. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 3-1/8" depth. Includes 2 doors. Black interior, Satin frame finish. 96"W x 36"H overall.
PRICE
$1,649.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 4 in |
| Height | 36 in |
| Weight | 135 lbs |
| Interior Depth | 2-5/8 in |
Product Details
| Type | Non-Illuminated Without Header |
| Frame Color Family | Silver |
| Color | Black |
| Surface Material | Felt |
| Door Type | Sliding |
| Edge Type | Radius |
| Number of Doors | 2 |
| Description | Sliding Glass Door Letterboard |
| Frame Material | Aluminum |
| Manufacturers Part Number | UV9031ACS-SATIN-BLACK |
| Indoor/Outdoor | Indoor |
| Brand | United Visual Products |