Help those you care for kill germs on the go with PURELL SINGLES Advanced Hand Sanitizer Gel, also known as PURELL PERSONALS Advanced Hand Sanitizer Gel. Just bend the packet and squirt with one hand, for a fun and refreshing cleaning experience. Gives you the perfect amount of hand sanitizer to kill 99.99% of most common germs that may cause illness-anywhere, anytime. With four unique skin conditioners, it's gentle on hands. PURELL PERSONALS packets fit anywhere-pocket, wallet, car, cell phone case, your smallest bag-and the no-leak durable design means mess-free protection from germs.
Purell 9630-2M-NS Single Use Advanced Gel Hand Sanitizer, Fragrance-Free, 1.2 ml Cap., Pack of 2000
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Style | Gel |
| Type | Wipes |
| Scent | Fragrance Free |
| Capacity | 1.2ML gal |
| Package Type | Packet |
| Package Quantity | 2000 |
| Description | Single Use Advanced Gel Hand Sanitizer |
| Color | Clear |
| Manufacturers Part Number | 9630-2M-NS |
| Brand | Purell |
Related Products
All of the germ-killing benefits of PURELL brand hand sanitizer in a non-linting, durable hand wipe. Providing PURELL hand wipes in your office or facility shows you care about your team's well-being. Textured for effective cleaning. Kills 99.99% of most common germs that may cause illness. Ideal for office settings like breakrooms, employee desks, shared spaces, call centers, and reception areas. Tested for surface compatibility incidental contact won't harm vinyl, plastic, metal, or rubber.
Promote well-being with PURELL® Advanced Hand Sanitizer Foam. The luxurious foam is gentle on skin and dries quickly while killing 99.99% of germs that may cause illness. This soothing foam formulation clings to hands for mess-free sanitizing using only high-quality, dye-free ingredients. Foam formulation also includes nourishing conditioners that are clinically proven to help maintain skin health. Seven out of 10 people surveyed say that companies that provide PURELL® products give them a positive impression of the establishment. Ounce for ounce, PURELL® Advanced Hand Sanitizer ...
PURELL Advanced Green Certified Hand Sanitizer Foam works in a variety of dispensers for reliability. These dispensers deliver precise amounts of sanitizer for economy and inventory control. Easy replacement of refill containers reduces maintenance costs throughout your building. Wall-mounted dispensers allow for convenient placement in high-traffic or communal areas in your building to encourage usage. Kills up to 99.99 percent of most common germs that can cause illness with a formulation that includes 70 percent ethanol. Germs can live on door knobs, phones, communal electronic ...
Show you care about well-being with PURELL Advanced Hand Sanitizer Refreshing Gel. This formulation can positively impact your image and encourages people to sanitize their hands; in fact, 84% of people expect hand sanitizer to be offered in public places. PURELL Advanced Hand Sanitizer is proven to kill 99.99 percent of most common germs that may cause illness. While it's tough on germs, the formulation is mild on skin. With a blend of four moisturizers, hands feel soft, even with frequent use. It's free of parabens, phthalates, and preservatives.
Help reduce germs on hands in high-traffic areas with PURELL VF PLUS® Hand Sanitizer Gel, a high-powered formulation that's designed for broad spectrum activity. Research shows that 69% of people expect to see PURELL® Hand Sanitizer in public places. This sanitizing gel is ideal for use in public areas, such as restaurants and cruise ships. PURELL VF PLUS® Hand Sanitizer Gel features 85% ethyl alcohol (v/v), which reduces 99.99% of most common germs that may cause illness on hands, including common foodborne bacterial pathogens. This quick-drying formula feels as clean as PURELL® Advanced ...