Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Purell

Model # :WBB2311647

MPN #: 5391-02

PURELL® Advanced Hand Sanitizer Green Certified TFX Refill, Foam, 1200 mL, Fragrance-Free, 2/CT

Product Description

PURELL Advanced Green Certified Hand Sanitizer Foam works in a variety of dispensers for reliability. These dispensers deliver precise amounts of sanitizer for economy and inventory control. Easy replacement of refill containers reduces maintenance costs throughout your building. Wall-mounted dispensers allow for convenient placement in high-traffic or communal areas in your building to encourage usage. Kills up to 99.99 percent of most common germs that can cause illness with a formulation that includes 70 percent ethanol. Germs can live on door knobs, phones, communal electronic equipment, and break room surfaces, making it important to sanitize hands throughout the day. Meet your sustainability goals thanks to EcoLogo certification and USDA BioPreferred program certification.

PRICE
$169.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-2/3 in
Depth7-1/5 in
Height9-1/2 in
Weight6 lbs

Product Details

TypeFoam
ColorClear
For Use With240742
ScentFragrance Free
Capacity1200ML ml
Package TypeRefill Bottle
DescriptionHand Sanitizer Foam Refill
Package Quantity2
Manufacturers Part Number5391-02
BrandPurell