Protective work gloves are made with sturdy nylon and coated with polyurethane. Gloves provide good tactile sensitivity and dexterity. Abrasion resistant. Color-coded hems allow easy identification of size. Made without silicone.
MCR Safety 9669XL Economy PU Coated Work Gloves, 13-Gauge, Black, X-Large, 12 Pairs
|
Questions & Answers (0)
Product Description
PRICE
$24.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | XL |
| Grip | Smooth |
| Gauge | 13 ga |
Product Details
| Type | Coated Gloves |
| Color | Black |
| Coating Coverage | Palm & Fingers |
| Cuff Style | Knit Wrist |
| Material | Nylon, Polyurethane |
| Usage | Assembly, Automotive, Agriculture, Manufacturing |
| Package Quantity | 12 Pairs |
| Manufacturers Part Number | 9669XL |
| Lining Material | Nylon |
| Coating Material | Polyurethane |
| Brand | MCR Safety |