Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3211357

MPN #: 7010312522

Scotch® 969 ATG Adhesive Transfer Tape, 1/2" x 18 yd, 5 mil, Clear - Pkg Qty 24

Product Description
Scotch® ATG Adhesive Transfer Tape 969 features very high initial adhesion and good shear holding power for bonding most plastics and glossy coated materials. Reverse wound on 1-inch diameter core for use in Scotch® ATG Applicators.

Offers Very High Adhesion and Good Shear Holding Power Scotch® ATG Adhesive Transfer Tape 969 bonds a wide variety of materials including plastics, glass, paints and materials with glossy surfaces. Very high initial adhesion creates an immediate, permanent bond that provides good solvent and UV resistance. The adhesive can stick to difficult, varied and textured surfaces, including areas with high humidity and exposed to sunlight.

Features:
  • Seal pocket folders
  • Bond mat board in picture frames and dust covers
  • Splice paper, films, and foils
  • General purpose bindery attachment
  • Mounting promotional items and poster
3M™ Adhesive 300 Offers Consistently Strong Bond Our Scotch® ATG Adhesive Transfer Tape 969 (PDF, 18.39 Kb) features 3M™ Adhesive 300, which affords high initial adhesion and bonds well to a variety of substrates including metals and many coated papers, fabrics and foams as well as high surface energy (HSE) and low surface energy (LSE) plastics. This acrylic Adhesive 300 has been tested to ASTM procedures for peel adhesion, temperature and humidity as well as resistance to UV, fuels, acids and detergents.

Features:
  • Tried And Tested: This tape utilizes 3M™ Acrylic Adhesive 300, a modified acrylic adhesive ideal for applications on challenging surfaces, such as low surface energy materials and powder coatings
  • Adaptable To A Variety Of Surfaces: Conforms easily to curves and contours while bonding well to smooth and moderately textured surfaces
  • A Complete Solution: This tape is designed for use with Scotch® ATG Adhesive Applicators for quick and controlled application without mess or cleanup


PRICE
$384.00  Sold in packages of 24 / $16.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18
Width1/2 in
Thickness5 mil

Product Details

TypeDispenser Rolls
MaterialDensified Kraft Paper
Package Quantity24
DescriptionAdhesive Transfer Tape
ColorClear
Series969
Manufacturers Part Number7010312522
BrandScotch