Features:
- Works best on smooth surfaces
- Applies a precise strip of adhesive
- Liner rewinds into the dispenser
- 1" core size
Weights & Dimensions
| Length | 36 |
| Width | 3/4 in |
| Thickness | 2 mil |
| Core Size | 1 in |
Product Details
| Type | Adhesive Transfer Tape |
| Package Quantity | 48 |
| Color | Clear |
| Manufacturers Part Number | T9647502 |
| Grade | General Purpose |
| Brand | Tape Logic |