Beta 96AS 11 Piece SAE Hex Keys and Allen Wrench Set
Write a Review
|
Questions & Answers (0)
Product Description
The 96AS series of "Allen" hex keys from Beta Tools are designed for professional use. The tough black oxide finish is durable for industrial grade quality. The short leg and the extended leg of the L-handle both have the same SAE (inch) hex size. This set includes the following eleven SAE sizes and comes in a plastic pouch for easy storage:1/2", 1/16", 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8".
PRICE
$21.50
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Tip Size | Various (Set) in |
| Short Arm Length | Various (Set) in |
| Set Size Range | 1/20 - 3/8 |
Product Details
| Type | Hex Key Set |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 11 |
| Case/Stand/Pouch Included | Pouch |
| Color | Silver |
| Style | Long & Short Leg |
| Package Quantity | 1 |
| Manufacturers Part Number | 000960749 |
| Brand | Beta |