Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2080047

MPN #: EX209-060UB

C.S. Unitec EX209-060UB Allen Key Hex Wrench, Copper Beryllium, 7/16"

Product Description
C.S. Unitec EX209-060UB Allen Key Hex Wrench, Copper Beryllium, 7/16"



Features:
  • Allen Key Hex Wrench
  • Multiple sizes available
  • Copper beryllium only
  • Non-sparking, non-magnetic, corrosion resistant
  • Made from copper beryllium


PRICE
$119.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Tip Size7/16 in
Handle Length5"

Product Details

Manufacturers Part NumberEX209-060UB
Package Quantity1
BrandC.S. Unitec