Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beta

Model # :WBB3196180

MPN #: 000962000

Beta 96BP 8 Piece SAE Inox Ball End Hex Key Allen Wrench Set

Product Description
The 96BPINOX series of ball end hex key Allen wrenches are made from stainless steel and highly resistant to rust and corrosion. The short leg and the extended leg of the L-handle both have the same metric hex. The hex at the end of the extended leg has a ball profile to allow up to 30 degrees of misalignment with the fastener. Autoclave compatible to 121° C/ 249.8° F. This 8-piece SAE (fractional inch) set includes sizes 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16".

Features:
  • High resistance to corrosion
  • Outstanding mechanical characteristics
  • Avoids improper rust
  • Ball head makes it possible to work at angle of up to 30° to screw axis
  • For tightening use short side, if possible
  • AISI 420 stainless steel


PRICE
$109.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious (Set)
Tip SizeVarious (Set) in
Short Arm LengthVarious (Set) in
Set Size Range5/64 - 3/8

Product Details

TypeHex Key Set
Measuring SystemSAE (Fractional)
Number of Pieces8
Case/Stand/Pouch IncludedPouch
ColorSilver
StyleLong & Short Leg
Package Quantity1
Manufacturers Part Number000962000
BrandBeta