Beta 96BP INOX Stainless Steel Ball End Hex Key Allen Wrench, 5mm
Write a Review
|
Questions & Answers (0)
Product Description
The 96BPINOX series of ball end hex key Allen wrenches are made from stainless steel and highly resistant to rust and corrosion. The short leg and the extended leg of the L-handle both have the same metric hex. The hex at the end of the extended leg has a ball profile to allow up to 30 degrees of misalignment with the fastener. Autoclave compatible to 121° C/ 249.8° F.
PRICE
$13.25
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-7/8 |
| Tip Size | 5 in |
| Handle Length | 2-3/8 |
Product Details
| Style | T-Handle |
| Type | Hexagon Key Wrench |
| Measuring System | SAE (Fractional) |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 000961445 |
| Brand | Beta |