Beta 96TINOX 1/4" Stainless Steel High Torque T-Handle Hex Key Allen Wrench
Write a Review
|
Questions & Answers (0)
Product Description
The 96T INOX series of hex key Allen wrenches are made from Stainless Steel and highly resistant to rust and corrosion. They feature ergonomic T-handles that make them comfortable to hold while delivering high torque. Each wrench has a metric hex on the extended leg and the same size hex on a short leg on one side of the handle. The opposite side of the handle has a hole for hanging on a hook or attaching a lanyard and the size of each wrench is printed in bold black numbers on the handle. The interior round bar is molded into the handle for industrial grade strength and durability. Autoclave compatible to 121° C/ 249.8° F.
PRICE
$35.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-5/16 |
| Tip Size | 1/4 in |
| Handle Length | 4-3/16 |
Product Details
| Style | T-Handle |
| Type | Hexagon Key |
| Measuring System | SAE (Fractional) |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 000961868 |
| Brand | Beta |