Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beta

Model # :WBB3196171

MPN #: 000960683

Beta 96T/AS 10 Piece SAE Hex Key Wrench Set with High Torque T-Handles

Product Description
The 96T/AS series of hex key wrenches feature ergonomic T-handles that make them comfortable to hold while delivering high torque. Each wrench has an SAE (fractional inch) hex on the extended leg and the same size hex on a short leg on one side of the handle. The opposite side of the handle has a hole for hanging on a hook or attaching a lanyard. The size of each wrench is printed in bold black numbers on the handle. The interior round bar is molded into the handle for industrial grade strength and durability. This 8-piece set includes SAE (fractional inch) sizes 3/32, 7/64, 1/8, 5/32, 3/16, 1/4, 5/16, 3/8.

Features:
  • The small-size handle is perfectly balanced to quickly rotate in the palm of the hand
  • The ergonomic shape allows extremely high torques to be applied
  • The hexagon ends have been designed to transmit the maximum possible torque to the screw


PRICE
$219.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious (Set)
Tip SizeVarious (Set) in
Short Arm LengthVarious (Set) in
Set Size Range3/32 - 3/8

Product Details

TypeHex Key Set
Measuring SystemSAE (Fractional)
Number of Pieces10
Case/Stand/Pouch IncludedCase
ColorOrange
StyleT-Handle
Package Quantity1
Manufacturers Part Number000960683
BrandBeta