Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beta

Model # :WBB3196182

MPN #: 000960957

Beta 96T 11 Piece Metric High Torque T-Handle Hex Key Wrench Set, 14"L

Product Description
The 96T series of hex key wrenches from Beta Tools feature ergonomic bright orange T-handles that make them comfortable to hold while delivering high torque. Each wrench has two hex ends and one side of the handle has a hole for hanging on a hook or attaching a lanyard. The interior round bar is molded into the handle for industrial grade strength and durability. The set comes with a metal rack that can be attached to a workbench or wall for easy access and organization. This 11-piece metric set includes sizes 2, 2.5, 3, 3.5, 4, 4.5, 5, 6, 7, 8, 10mm.

Features:
  • Enhanced performance compared to conventional hexagon keys
  • Calibrated hexagon ends, for perfect screw fit
  • Ergonomic handle is accurately proportioned – depending on wrench size – to ensure high tightening values, e.g. in confined spaces


PRICE
$259.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious (Set)
Tip SizeVarious (Set) in
Short Arm LengthVarious (Set) in
Set Size Range2 - 10

Product Details

TypeHex Key Set
Measuring SystemMetric (MM)
Number of Pieces11
Case/Stand/Pouch IncludedCase
ColorOrange
StyleT-Handle
Package Quantity1
Manufacturers Part Number000960957
BrandBeta