Beta 96TBP Ball End Hex Key Allen Wrench with High Torque T-Handle, 4mm
Write a Review
|
Questions & Answers (0)
Product Description
The 96TBP series of ball end hex key Allen wrenches feature ergonomic T-handles that make them comfortable to hold while delivering high torque. Each wrench has a hex on one side of the handle and a ball-type hex of the same size on the extended leg. The ball end allows misalignment of up to 30° for easier access in tight spaces. The opposite side of the handle has a hole for hanging on a hook or attaching a lanyard. The size of each wrench is printed in bold black numbers on the handle. This wrench fits fasteners with a 4mm hex recess. Measures 179mm long overall with a 5mm shank OD. The handle measures 17.8mm thick x 70mm long including the short hex leg.
PRICE
$17.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/16 |
| Tip Size | 4 in |
| Handle Length | 4-1/8 |
Product Details
| Style | T-Handle |
| Type | Hexagon Key Wrench |
| Measuring System | Metric (MM) |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | 000960687 |
| Brand | Beta |