Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beta

Model # :WBB3196423

MPN #: 000960676

Beta 96T/AS 1/4" High Torque T-Handle Hex Key Wrench

Product Description
The 96T/AS series of hex key wrenches feature ergonomic T-handles that make them comfortable to hold while delivering high torque. Each wrench has an SAE (fractional inch) hex on the extended leg and the same size hex on a short leg on one side of the handle. The opposite side of the handle has a hole for hanging on a hook or attaching a lanyard. The interior round bar is molded into the handle for industrial grade strength and durability and the size of each wrench is printed in bold black numbers on the handle.

Features:
  • The small-size handle is perfectly balanced to quickly rotate in the palm of the hand
  • The ergonomic shape allows extremely high torques to be applied
  • The hexagon ends have been designed to transmit the maximum possible torque to the screw


PRICE
$29.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-5/16
Tip Size1/4 in
Handle Length5-1/2

Product Details

StyleT-Handle
TypeHexagon Key Wrench
Measuring SystemSAE (Fractional)
Package Quantity1
ColorOrange
Manufacturers Part Number000960676
BrandBeta