Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergotron

Model # :WBB2308608

MPN #: 97-468-216

Ergotron® 97-468-216 Vertical Universal CPU Holder, White

Product Description
Ergotron® CPU Holders offer a convenient method for storing your CPU or power supply - close to the action, yet out of the way.

Benefits:
  • Frees up work space
  • Mounting versatility: Installs directly to any sturdy vertical surface or Ergotron® Wall Track system
  • Durable steel construction
  • Includes fasteners for locking the holder's width
  • Accommodates CPUs from 2" to 8" (5 to 20 cm) wide
  • Handles loads up to 40 lbs (18 kg)
Specifications:
  • Includes CPU holder, spacer, bumpers, wall mount fasteners, security nuts and bolts
  • CPU Size Range: 2" to 8" (50.8 to 203 mm) wide; includes plastic spacer to accommodate most small form factor and ultra small form factor CPUs
  • Mounting Options: Mounts to sturdy vertical surfaces. Where applicable, attach to wood stud
  • To increase mounting support, a Wall Track accessory and bracket kit (60-156), both ordered separately, are recommended
  • Warranty: 5 Years
PRICE
$149.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 to 8 in
Depth10 in
Height6-5/8 in
Weight10 lbs

Product Details

Assembly RequiredYes
TypeCPU Holder
ColorWhite
MaterialSteel
Package Quantity1
DescriptionVertical Universal CPU Holder
Manufacturers Part Number97-468-216
BrandErgotron

Warranty

Warranty5 yr