SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Ergotron® 97-702 K-Slot Lock Kit

Ergotron® 97-702 K-Slot Lock Kit

Item #: WBB2308607

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Ergotron® 97-702 K-Slot Lock Kit
  • Ergotron® 97-468-216 Vertical Universal CPU Holder, White

    $131.95

  • Ergotron® 97-468-202 Vertical Universal CPU Holder, Silver

    $128.95

  • Ergotron® 80-063-216 Vertical Small CPU Holder, White

    $110.95

Price: $52.95

Save $2.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ergotron® 97-468-216 Vertical Universal CPU Holder, White

Ergotron® 97-468-216 Vertical Universal CPU Holder, White

Aidata LPD502P Sit/Stand Mobile Laptop Workstation with Tablet Holder

Aidata LPD502P Sit/Stand Mobile Laptop Workstation with Tablet Holder

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Ergotron® 80-107-200 Thin Client Mount CPU Holder, Black

Ergotron® 80-107-200 Thin Client Mount CPU Holder, Black

Global Industrial™ Mobile Security LCD Computer Workstation, Black, Unassembled

Global Industrial™ Mobile Security LCD Computer Workstation, Black, Unassembled

Ergotron® 80-063-216 Vertical Small CPU Holder, White

Ergotron® 80-063-216 Vertical Small CPU Holder, White

Ergotron® 97-468-202 Vertical Universal CPU Holder, Silver

Ergotron® 97-468-202 Vertical Universal CPU Holder, Silver

Compucessory 23617 Economy Mouse Pad, Non-Skid Rubber Base, Black

Compucessory 23617 Economy Mouse Pad, Non-Skid Rubber Base, Black

Logitech 920-007897 MK235 Wireless Keyboard and Mouse Set, Black

Logitech 920-007897 MK235 Wireless Keyboard and Mouse Set, Black

APC® BE650G1 Back-UPS ES 650 Battery Backup System, 8 Outlets, 650VA / 390 Watts

APC® BE650G1 Back-UPS ES 650 Battery Backup System, 8 Outlets, 650VA / 390 Watts

Uncaged Ergonomics CPU1g Under-Desk Swivel CPU Holder, Neutral Gray

Uncaged Ergonomics CPU1g Under-Desk Swivel CPU Holder, Neutral Gray

Global Industrial™ Mobile Height Adjustable Desktop Computer Workstation with 4-Outlet Power Strip

Global Industrial™ Mobile Height Adjustable Desktop Computer Workstation with 4-Outlet Power Strip

Global Industrial™ Mobile Computer Workstation & Standing Desk With Keyboard & Mouse Tray

Global Industrial™ Mobile Computer Workstation & Standing Desk With Keyboard & Mouse Tray

Global Industrial™ 16-Device Charging Cabinet For Chromebooks & Tablets, Gray, Unassembled

Global Industrial™ 16-Device Charging Cabinet For Chromebooks & Tablets, Gray, Unassembled

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Free Shipping

Ergotron® 97-702 K-Slot Lock Kit

Keep your CPU safe! Use this lock to add theft deterrence to any device with a K-slot attachment location.

Benefits:
  • Secure your CPU within the upper storage area of any StyleView® Cart
  • Works in conjunction with other Ergotron® products
  • Easy-to-use - simple installation and effortless operation
Specifications:
  • Includes lock, cable, Allen wrench, 2 keys
  • Compatible with notebooks, displays, thin clients or CPUs that include a K-slot attachment location
  • Length = 24" (61 cm)
  • Warranty: 5 Years

Weights & Dimensions

  • Weight 1 lbs

Product Details

  • Type CPU Lock
  • Package Quantity 1
  • Brand Ergotron
  • Description K-Slot Lock Kit
  • Assembly Required Unassembled
  • Material Steel, Cable
  • Manufacturers Part Number 97-702
  • Color Family Black

Warranty

  • Warranty 5 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergotron® 97-702 K-Slot Lock Kit

Ergotron® 97-702 K-Slot Lock Kit

Item #: WBB2308607

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ergotron® 97-702 K-Slot Lock Kit
    Ergotron® 97-702 K-Slot Lock Kit
    Ergotron® 97-702 K-Slot Lock Kit
    Ergotron® 97-702 K-Slot Lock Kit
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant