Stack Light Accessories
Brand
Height
Color
Price
Related Products
Weatherproof Light intensifying reflector 75 revolutions per minute Bayonet lamp socket for easy replacement Cast base can be utilized as junction box May be mounted vertically facing up or down in 3 ways Direct Surface 4" (102mm) octagon box 1/2" (13mm) NPT conduit Rotating signal designed to provide maximum brilliance and long term durability with minimum maintenance. The polycarbonate dome allows for easy cleaning. May be mounted in any orientation. For direct mounting applications unit is supplied complete with gasket and rubber expansion plugs. For weatherproof installation unit must ...
Weatherproof Snap-on high impact plastic base Optically designed fresnel lens Immune to shock and vibration The Edwards 96B Series AdaptaBeacon Light Duty strobe lights are low profile units that are designed for light duty applications in industrial commercial and institutional applications where short term intermittent visual signaling is required. A series of complementing fresnels cause the dome to "fill" with light each time the strobe flashes. This design feature increases the AdaptaBeacon "on-time" thus improving viewer perception. Beam distance is increased with external fresnel ...
The Edwards 105 Series are heavy duty beacons designed for use in industrial applications where a corrosion resistant Type 4X enclosure is required. The housing is manufactured from glass-reinforced thermoplastic polyester resin and incorporates brass hardware. The double fresnel lens is made of polycarbonate. All light sources are supplied as UL listed component assemblies ready to be attached to the selected mounting base. The 105HISTB-N5 can be mounted on 3/4" (19mm) NPT conduit using the 105PM attachment. It can also be surface or wall mounted using the 105BX and 105BM attachments ...
The Edwards 105XBRi Series XTRA-BRITETM LED Multi-Status Indicator is a heavy duty reliable UL and cUL listed multi-color visual signaling device. It features a corrosion resistant Type 4X enclosure that is UL Listed for Marine use and can be panel or conduit mounted. The base is manufactured from glass-reinforced thermoplastic polyester resin and the double fresnel lens is made of shatter resistant polycarbonate. XTRA-SAFETM Technology enables status indication for those who are color blind 120V AC Red/Blue/Amber Three mounting bases: 3/4" pipe mount attachment outlet box attachment or ...
Features: 6" (152 mm), 8" (203 mm) and 7" (254 mm) gong sizes Heavy duty die cast housing Rugged, compact mechanism Rated for outdoor use with optional back box Under dome mechanism The Edwards Fire Alarm Bells are diode polarized, vibrating bells designed for use with fire alarm control equipment. Gongs are made of select, alloy steel to sound the loud, resonant tone required in fire alarm systems. Epoxy powder coated red. Supplied mounting plate installs directly on surface or on any single gang box, or on any 3 1/2" (89mm) or 4" (72mm) octagon, or 4" (72mm) square electrical box. For ...