Ironcat® 9oz 23" FR Sateen Cotton Sleeve, Blue, 9oz
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for applications where low heat and light spark protection is needed, such as welding, aerospace, metal fabrication and automotive.
PRICE
$14.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 |
| Weight | 0.8 lbs |
| Size | 23 |
Product Details
| Type | Welding Jacket |
| Material | Cotton Sateen |
| Gender | Unisex |
| Color | Blue |
| Manufacturers Part Number | 7070B/23 |
| Brand | Ironcat |