Ideal use for steel mills, shipyards, manufacturing, automotive, gas welding, torch work
Ironcat® 9oz 30" Sateen Cotton Jacket, Black, 4XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$48.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 |
| Weight | 2 lbs |
| Size | 4XL |
Product Details
| Type | Welding Jacket |
| Closure Type | Snap Front |
| Material | Cotton Sateen |
| Front Closure | Snap-Front |
| Gender | Unisex |
| Color | Black |
| Manufacturers Part Number | 7050B/4XL |
| Brand | Ironcat |