RollerLite 9" x 1/2" High-Density Polyester Fabric Roller Cover, 24/Case - 9SC050
Write a Review
|
Questions & Answers (0)
Product Description
9" knitted polyester fabric-hi density roller cover with a 1/2" nap. Designed for rough surfaces and water-based latex, acrylic, and stains. Best for use with eggshell, satin, semi-gloss, and gloss paint sheens.
PRICE
$42.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 2-1/4 in |
| Height | 9 in |
| Weight | 0.1 lbs |
| Nap | 1/2" |
Product Details
| Type | Textured |
| Color | White |
| For Use With | Eggshell, Satin, Semi-Gloss, Gloss Paint Sheens |
| Capacity | High-Density |
| Description | Standard Roller Cover |
| Package Quantity | 24 |
| Manufacturers Part Number | 9SC050 |
| Brand | RollerLite |
| Bristle Material | Polyester |