RollerLite 9" x 1-1/4" Medium Density 100% Polyester Fabric Roller Cover, 24/Case - 9AP125
Write a Review
|
Questions & Answers (0)
Product Description
9" knitted polyester fabric - medium density roller cover with a 1 1/4" nap. Designed for rough surfaces and use with water-based latex, acrylic, and stains. For use with flat, eggshell, and satin paint sheens.
PRICE
$47.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 3-1/4 in |
| Height | 9 in |
| Weight | 0.2 lbs |
| Nap | 1-1/4" |
Product Details
| Type | Extra Rough |
| Color | White |
| For Use With | Flat, Eggshell, Satin Paint Sheens |
| Capacity | Medium Density |
| Description | Standard Roller Cover |
| Package Quantity | 24 |
| Manufacturers Part Number | 9AP125 |
| Brand | RollerLite |
| Bristle Material | Polyester |