x

Take 15% off your entire order!

Offer applied at checkout

Protekt™ Aire 6000 - 8" Alternating/Low Air Loss Mattress System - 80060

Protekt™ Aire 6000 - 8" Alternating/Low Air Loss Mattress System - 80060

Item #: WBB1799701

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $818.00

$136.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Protekt™ Aire 6000 - 8" Alternating/Low Air Loss Mattress System - 80060


Features:
  • Unique cell-on-cell design ensures that the mattress will hold air in the lower cells in the event of a power failure.
  • Transport connector locks in air for easy patient transport.
  • Quilted top cover provides comfortable sleeping surface.
  • Bottom cover has 3 non-skid rubber panels to prevent mattress from slipping.

  • BRAND Proactive Medical
  • MANUFACTURERS PART NUMBER 80060
  • LENGTH INCHES 80
  • WIDTH INCHES 35
  • HEIGHT INCHES 8
  • DESCRIPTION Protekt™ Aire 6000 - 8" Alternating/Low Air Loss Mattress System
  • WEIGHT CAPACITY 350 lbs
  • TYPE Alternating/Low Air Loss Mattress System
  • PACKAGE QUANTITY 1
  • LIMITED WARRANTY 18 Month
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Protekt™ Aire 6000 - 8" Alternating/Low Air Loss Mattress System w/Raised Rails - 80065

Item #: B1799573

Not Yet Rated

Usually ships in 3 to 6 days

$982.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Protekt™ Aire 6000 - 8" Alternating/Low Air Loss Mattress System - 80060

Protekt™ Aire 6000 - 8" Alternating/Low Air Loss Mattress System - 80060

Item #: WBB1799701

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant