Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spira

Model # :WBB2183328

MPN #: SPA-P001SG

Spira SPA-P001SG Aluminum In-Ground Post for Spira Mailboxes with Newspaper Bin 5x5x72-1/2, Gray

Product Description
Spira SPA-P001SG Aluminum In-Ground Post for Spira Mailboxes with Newspaper Bin 5x5x72-1/2, Gray

Spira post works exclusively with the Spira Postboxes. Features an integrated newspaper/package bin and 1/8" thick aluminum construction with silver gray powder coat finish. Fasteners are included for easy installation.

PRICE
$349.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Depth5 in
Height79-1/2 in
Weight18 lbs
Mailbox Dimensions (W x D x H)5 x 5 x 79-1/2

Product Details

Assembly RequiredNo
ColorGray
Accessory TypePost/Pedestal
StylePost
Mounting LocationIn-Ground
Material1/8" Wall Aluminum
Package Quantity1
Manufacturers Part NumberSPA-P001SG
BrandSpira

Warranty

Warranty1 yr