Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB264228

Global Industrial™ 6' A Frame Rectangular Picnic Table, Recycled Plastic, Gray

Product Description
Made with various sized Resin wood slats, this table will blend into any traditional environment. The top and seats are made with 2" x 10" Resin wood slats and the table frame is made from 3" x 6" and 2" x 4" Resin wood slats. Comes standard with heavy duty zinc coated hardware. Choose U-Bracket (Model B264147) for Surface Mounting or J-Bracket (Model B264296) for In Ground Mounting.

Recycled plastic saves trees and reduces landfill usage. Many forms of post customer waste, such as plastic milk jugs, are the main ingredients in the eco-durable, long lasting Recycled Plastic Material. This table does not need to be sealed, painted or stained and cannot rot. The proprietary coloring process seals in color and is uniform throughout the material with the introduction of our unique UV Protection Phase and ensures the beauty of the plastic well beyond wood, metal or expanded steel. Paint will not bond to the surface and can be easily removed with sand paper or automotive paint thinner. Adding Recycled Plastic Picnic Tables to your park, business or project lets your community know you are taking steps to help preserve our earth's resources.

Made in USA.

PRICE
$1,399.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
1399.00
Buy 3 units - 4 units
1329.00Save $70.00 (5%)
Buy 5+ units
1289.00Save $110.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width60-1/2 in
Height30 in
Weight Capacity1200 lbs
Weight260 lbs
Seat Length72 in
Seat Width10 in
Seat Height19 in
Table Width30 in
Table Length72 in

Product Details

Assembly RequiredYes
TypeA-Frame Picnic Table
Frame Color FamilyBlack
ColorGray
Cushion IncludedNo
Percent Recycled Content100 %
Country of OriginUSA
MaterialRecycled Plastic
Frame MaterialRecycled Plastic
Manufacturers Part NumberB264228
Mounting StyleIn Ground or Surface
ShapeRectangular
BrandGlobal Industrial

Warranty

Warranty5 Years