- Continuous duty, air over direct drive motors
- Shaded Pole
- Automatic Overload
- 60 HZ
- Single Phase
- Universal Models
Century 309, 4 5/16" Shaded Pole Motor - 850 RPM 230 Volts
Write a Review
|
Questions & Answers (0)
Product Description
Century 4 5/16" Shaded Pole Motor - 850 RPM 230 Volts
PRICE
$279.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length Less Shaft | 4 in |
| Shaft Diameter | 0.375 in |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/10 HP |
| Number of Speeds | 1 |
| Hertz | 60 Hz |
| Motor Type | Shaded Pole |
| Rotation | CW ° |
| Motor RPM 60 Hertz | 850 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient |
| Voltage | 230 V |
| Phase | 1 |
| Full Load Amps | 2.2 A |
| Manufacturers Part Number | 309 |
| Rated RPM | 850 |
| RPM Range | 0-1000 rpm |
| Brand | Century |
Compliance & Certifications
| Certifications | UL and CSA |