- Centurys expanded line of 4-in-1 motors replace hundreds of the most popular 1/3, 1/4, 1/6 and 1/8 HP, 48-frame condenser fan motors currently installed with one simple connection.
- No capacitors to switch or complicated wiring diagrams to follow.
- Our 4-in-1 motors come in energy-efficient PSC designs, are rated
- for 1/3-1/8 HP, 208-230 Volt, 825 and 1075 RPM, with totally enclosed
- construction and are available in all angle sleeve bearing or rugged ball
- bearing designs.
- These 4-in-1 motors allow the service contractor to have the right motor
- for the job for quicker service calls. That means more calls completed
- per day
- Multi-application condenser fans
- Energy-efficient PSC design
- Available in dependable quiet sleeve bearing or double sealed ball
- bearings
- Mounts by belly band, thru bolts, or Rheem mounting holes, with
- screws supplied.
- Lead length 36 inch leads
- 60 degree C ambient
- Class B insulation
- Removable drain plugs each end
- UL and CSA approved
- 48Y Frame
- 60 HZ
- Automatic Overload
- Single Phase
- Totally Enclosed
- Capacitor: POC7.5
Century 5488B, 5 5/8" Condenser Fan Motor - 208-230 Volts 825 RPM
|
Questions & Answers (0)
Product Description
Century 5 5/8" Condenser Fan Motor - 208-230 Volts 825 RPM
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 3-3/4 in |
| Length Less Shaft | 4-7/8 in |
| Shaft Diameter | 0.5 in |
Product Details
| Bearing Type | Ball |
| Horsepower | 1/3 HP |
| Number of Speeds | 1 |
| Frame | 48 |
| Hertz | 60 Hz |
| Motor Type | Permanent Split Capacitor |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 825 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Belly Band/Thru Bolt/Rheem Holes |
| Voltage | 208-230 V |
| Phase | 1 |
| Full Load Amps | 2.1 A |
| Manufacturers Part Number | ORM5488B |
| Compatible Part/Model Number | Rheem 512076011, 512127601, 512305413, 512305512 |
| Rated RPM | 825 |
| RPM Range | 0-1000 rpm |
| Brand | Century |
Compliance & Certifications
| Certifications | UL and CSA |