- Automatic Overload
- Class B moisture resistant insulation
- Double Sealed Ball Bearing
- Permanent Split Capacitor
- Positioning lugs for easy belly-band mounting
- Quick-connect design
- Reversible Rotation
- 1.0 Service Factor
- 5/8 inch diameter shaft with both keyway and flat
- 1 inch minimum extended thru bolts
- 56 Frame
- 60 HZ
- Single Phase
- 60º C ambient
Century C771, Single Phase Condenser Fan Motor - 460/200-230 Volts 1075 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Century Single Phase Condenser Fan Motor - 460/200-230 Volts 1075 RPM
PRICE
$725.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 6 in |
| Length Less Shaft | 12.06 in |
| Shaft Diameter | 0.625 in |
Product Details
| Bearing Type | Ball |
| Horsepower | 1-1/2 HP |
| Number of Speeds | 1 |
| Frame | 56 |
| Hertz | 60 Hz |
| Motor Type | Permanent Split Capacitor |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Belly Band |
| Voltage | 200-230/460 V |
| Phase | 1 |
| Full Load Amps | 6.6/3.3 A |
| Manufacturers Part Number | C771 |
| Rated RPM | 1075 |
| Service Factor | 1 |
| RPM Range | 1001-1100 rpm |
| Brand | Century |
Compliance & Certifications
| Certifications | UL and CSA |