- Replaces Hundreds of 1/4 - 1/12 Horsepower Applications
- All angle mount
- Class B insulation
- Double sealed ball bearings
- Energy efficient PSC design
- Multi-Mounting System
- Multi-horsepower, one simple connection
- Reversing plug
- 60ºC degree
- Single Speed
- 60 HZ
- 36 leads
- Totally Enclosed
- One simple connection eliminates having to select various
- speeds or change capacitors sizes
Century 9722, 5" MultiFit™ Motor - 208-230 Volts 1075 RPM
|
Questions & Answers (0)
Product Description
Century 5" MultiFit™ Motor - 208-230 Volts 1075 RPM
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 4 in |
| Length Less Shaft | 4 in |
| Shaft Diameter | 0.5 in |
Product Details
| Bearing Type | Ball |
| Horsepower | 1/8 HP |
| Number of Speeds | 1 |
| Frame | 42 |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Resilient |
| Voltage | 208-230 V |
| Phase | 1 |
| Full Load Amps | 0.9/0.6/0.5 A |
| Manufacturers Part Number | 9722 |
| Compatible Part/Model Number | GE 2243, 2248, 2249, 2251 |
| Rated RPM | 1075 |
| Service Factor | 1 |
| RPM Range | 1001-1100 rpm |
| Brand | Century |
Compliance & Certifications
| Certifications | UL and CSA |