Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Century

Model # :WBB186021

MPN #: FE6000F

Century FE6000F, 5-5/8"; Outdoor Condenser Motor - 208-230V 1075 RPM

Product Description
Century 5-5/8"; Outdoor Condenser Motor - 208-230V 1075 RPM

  • Energy efficient
  • Different capacitor / Speed combinations
  • Designed for 370V capacitor (not furnished)
  • Extended thru bolts
  • Class F insulation
  • Continuous duty, air over
  • Mounts by belly band, thru bolts or shell holes
  • Permanent Split Capacitor
  • Ball Bearings
  • 48 Frame
  • 60 HZ
  • Automatic Overload
  • Totally Enclosed
  • Single Phase
  • 70ºC ambient


PRICE
$159.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft5.61 in
Shaft Diameter0.5 in

Product Details

Bearing TypeBall
Horsepower1/3 HP
Number of Speeds1
Frame48
Hertz60 Hz
Motor TypePermanent Split Capacitor
RotationCCW/CW °
Motor RPM 60 Hertz1075 rpm
Enclosure TypeTotally Enclosed
Mounting LocationBelly Band/Thru Bolt/Rheem Holes
Voltage208-230 V
Phase1
Full Load Amps2.8/2.0/1.7/1.5 A
Manufacturers Part NumberFE6000F
Compatible Part/Model NumberReplaces Emerson, Fasco, Genteg, Marathon motors
Rated RPM1075
RPM Range1001-1100 rpm
BrandCentury

Compliance & Certifications

CertificationsUL and CSA