- Permanent Split Capacitor
- Sleeve Bearing
- Automatic Overload
- 60 HZ
- 42 Frame
- Single Phase
- Rotation is determined by viewing the shaft end
Century 954, 5" Split Capacitor Motor - 1100 RPM 115 Volts
Write a Review
|
Questions & Answers (0)
Product Description
Century 5" Split Capacitor Motor - 1100 RPM 115 Volts
PRICE
$379.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 5-1/2 in |
| Length Less Shaft | 4 in |
| Shaft Diameter | 1/2 |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/3 HP |
| Number of Speeds | 3 |
| Frame | 48 |
| Hertz | 60 Hz |
| Motor Type | Permanent Split Capacitor |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Flex Mount |
| Voltage | 277 V |
| Phase | 1 |
| Full Load Amps | .6 - .2 A |
| Manufacturers Part Number | 954** |
| Compatible Part/Model Number | Trane MOT-1875, MOT-1878, X70500149-01-7 |
| Rated RPM | 1075 |
| Service Factor | 1 |
| RPM Range | 1001-1100 rpm |
| Brand | Century |
Compliance & Certifications
| Certifications | UL and CSA |