Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Century

Model # :WBB186501

MPN #: 641

Century 641, 5" Split Capacitor Split Capacitor Fan Coil Motor - 1075 RPM 115V

Product Description
Century 5" Split Capacitor Split Capacitor Fan Coil Motor - 1075 RPM 115V

  • Direct replacements for many Trane fan coil units
  • Permanent Split Capacitor
  • Double Shaft
  • Automatic Overload
  • 42 Frame
  • Single Phase
  • Open Enclosure
  • Sleeve Bearing


PRICE
$399.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft3-1/2 in
Shaft Diameter0.5

Product Details

Bearing TypeSleeve
Horsepower1/30 HP
Number of Speeds3
Hertz60 Hz
Motor TypePermanent Split Capacitor
RotationCCW °
Motor RPM 60 Hertz1075 rpm
Enclosure TypeOpen/Drip Proof
Mounting LocationStud
Voltage115 V
Phase1
Full Load Amps0.5/0.4/0.3 A
Manufacturers Part Number641
Compatible Part/Model NumberTrane MOT-1876, MOT-2594, X70500133-01
Rated RPM1075
RPM Range1001-1100 rpm
BrandCentury

Compliance & Certifications

CertificationsUL and CSA