- Permanent Split Capacitor
- Automatic Overload
- 42 Frame
- Single Phase
- Open Enclosure
- Sleeve Bearing
Century DBL6501, 5" Split Capacitor Split Capacitor Fan Coil Motor - 1075 RPM 115V
Write a Review
|
Questions & Answers (0)
Product Description
Century 5" Split Capacitor Split Capacitor Fan Coil Motor - 1075 RPM 115V
PRICE
$415.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 10-3/8 X 10-3/8 in |
| Length Less Shaft | 3-3/8 in |
| Shaft Diameter | 0.5 in |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/10 HP |
| Number of Speeds | 4 |
| Frame | 42 |
| Hertz | 60 Hz |
| Motor Type | Permanent Split Capacitor |
| Rotation | DS (Double Shaft) ° |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 1.7/1.6/0.9/0.8 A |
| Manufacturers Part Number | DBL6501 |
| Rated RPM | 1075 |
| RPM Range | 1001-1100 rpm |
| Brand | Century |
Compliance & Certifications
| Certifications | UL and CSA |