- Energy efficient
- Different capacitor / Speed combinations
- Designed for 370V capacitor (not furnished)
- Extended thru bolts
- Class B insulation
- Continuous duty, air over
- Mounts by belly band, thru bolts or shell holes
- Rheem mounting holes in shell
- Permanent Split Capacitor
- Ball Bearings
- 48 Frame
- 60 HZ
- Automatic Overload
- Totally Enclosed
- Single Phase
- 60ºC ambient
Century FSE6000, 5-5/8" Masterfit Multihorsepower Replacement Motor 208-230 Volts Sleeve
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$225.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 6 in |
| Length Less Shaft | 5.61 in |
| Shaft Diameter | 0.5 in |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/3 HP |
| Number of Speeds | 1 |
| Frame | 48 |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid |
| Voltage | 208-230 V |
| Phase | 1 |
| Full Load Amps | 2.8/2.0/1.7/1.5 A |
| Manufacturers Part Number | FSE6000 |
| Rated RPM | 1075 |
| Service Factor | 1.00 |
| RPM Range | 1001-1100 rpm |
| Brand | Century |
Compliance & Certifications
| Certifications | UL and CSA |