- 40º C rise
- Continuous duty
- Split Phase
- 60 HZ
- Resilient Base Mounting
- Reversible Rotation
- Automatic Overload
- Single Phase
Century GF2054, General Purpose 1725 RPM 115 Volts
|
Questions & Answers (0)
Product Description
Century General Purpose 1725 RPM 115 Volts
PRICE
$289.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 5-1/2 in |
| Shaft Diameter | 0.5 |
| Length Less Shaft | 8-1/3 in |
Product Details
| Number of Speeds | 1 |
| Motor Type | Split Phase |
| Motor RPM 60 Hertz | 1725 rpm |
| Mounting Location | Resilient |
| Phase | 1 |
| Manufacturers Part Number | GF2054 |
| Enclosure | ODP |
| Service Factor | 1.25 |
| Brand | Century |
| Bearing Type | Sleeve |
| Insulation Class | B |
| Horsepower | 1/2 HP |
| Frame | 48 |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Thermal Protection | Automatic Protector |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115 V |
| Full Load Amps | 7.2 FLA |
| Duty | Continuous |
| Rated RPM | 1725 |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| Certifications | UL and CSA |