- 40º C rise
- Continuous duty
- Split Phase
- 60 HZ
- Resilient Base Mounting
- Reversible Rotation
- Automatic Overload
- Single Phase
Century F681, General Purpose Motor - 230/115 Volts 1725 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Century General Purpose Motor - 230/115 Volts 1725 RPM
PRICE
$505.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 1-7/8 in |
| Shaft Diameter | 0.625 |
| Length Less Shaft | 9-1/2 in |
Product Details
| Number of Speeds | 1 |
| Motor Type | Split Phase |
| Motor RPM 60 Hertz | 1725 rpm |
| Mounting Location | Resilient |
| Phase | 1 |
| Manufacturers Part Number | F681 |
| Enclosure | ODP |
| Service Factor | 1.35 |
| Brand | Century |
| Bearing Type | Sleeve |
| Insulation Class | B |
| Horsepower | 3/4 HP |
| Frame | 56 |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115/230 V |
| Full Load Amps | 5.2/10.4/6.4/12.8 A |
| Duty | Continuous |
| Rated RPM | 1725 |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| Certifications | UL and CSA |