Century General Purpose Three Phase TEAO Motor, 1 HP, 1725 RPM, 200-230/460V, TEAO
Write a Review
|
Questions & Answers (0)
Product Description
Century, General Purpose Three Phase TEAO Motor, Polyphase, Induction Type, Single Or Dual Voltage, 1 hp, 1725 rpm, 1 speed, 200-230/460v, TEAO, 3.3-3.4/1.7 amp, Reversible Counterclockwise, Ball/Ball bearings
PRICE
$549.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.625 |
Product Details
| Horsepower | 1 HP |
| Frame | KA56 |
| Hertz | 60 Hz |
| Rotation | Reversible Counterclockwise ° |
| Motor RPM 60 Hertz | 1725 rpm |
| Thermal Protection | None |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Cushion Base |
| Voltage | 200-230/460 V |
| Material | Rolled Steel |
| Phase | 3 |
| Full Load Amps | 3.3-3.4/1.7 A |
| Manufacturers Part Number | H1031L |
| Duty | Continuous |
| Enclosure | TEAO |
| Service Factor | 1.15 |
| Bearing Drive End | Ball/Ball |
| Brand | Century |
| Ambient Temperature | 40 °C |