Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Century

Model # :WBB185920

MPN #: ST1102

Century ST1102, Pool Filter Motor - 115/230 Volts 3450 RPM 1HP

Product Description
Century Pool Filter Motor - 115/230 Volts 3450 RPM 1HP

  • Automatic Overload
  • Capacitor Start and Capacitor Start-Capacitor Run
  • NEMA 56C Face Mount
  • Not Reversible
  • CCWPE Rotation
  • Sealed Ball Bearings
  • Sealed Switch Design
  • 1081 Design
  • 50º C Ambient
  • 303 Stainless Shaft (56J & 56C)
  • 304 Ball Bearing on Shaft End
  • 60 HZ
  • Single Speed
  • Single Phase
  • High Service Factor (Full Rated)
  • Standard Efficiency and High Efficiency Design
  • (Conservationist)
  • Open Drip Proof


PRICE
$409.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/8 in
Dimension C14-11/16 in

Product Details

RPM3,450 rpm
Bearing TypeBall
Horsepower1 HP
OverloadAutomatic
Frame56J
Amperage18.6 / 9.3 A
Hertz60 Hz
Motor TypeCapacitor Start
RotationCCWPE °
Motor RPM 60 Hertz3450 rpm
Enclosure TypeOpen/Drip Proof
Mounting LocationNEMA C-Face
Voltage115, 230 V
Phase1
Manufacturers Part NumberST1102
Service Factor1.5
RPM Range3001-3600 rpm
BrandCentury

Compliance & Certifications

CertificationsUL and CSA